- 5.50" Shaft Diameter
- 6.125" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 5.5 in, 139.7 mm |
| Overall Width | 0.06 in, 1.6 mm |
| Housing Bore Dia. | 6.13 in, 155.58 mm |
| Inch/Metric | Inch |
| Installation | Groove Fit |
| Pressure Differential [Max] | 4000 psi |
| Construction | Buw |
| Weight | 0.278 LB |
| EAN or UPC | 85311047302 |

