- 11.25" Shaft Diameter
- 12.00" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 11.25 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 12 in |
| Construction | Buw |
| Weight | 0.35 LB |
| Shaft Dia. | 11.25 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 12 in |
| Construction | Buw |
| Weight | 0.35 LB |