- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
| Housing Bore Dia. | 6 in, 158 mm |
| Shaft Dia. | 4 in, 114 mm |
| Overall Width | 19 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Lubricant | Oil |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 302 °F |
| Weight | 0.18 LB |
| EAN or UPC | 85311298384 |

