- Shaft Seal Kit
| Lip Type | gasket |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Construction | Scotgsk |
| Seal Width | 0.031 in |
| Shaft Dia. | 5.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 85311173209 |
| Lip Type | gasket |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Construction | Scotgsk |
| Seal Width | 0.031 in |
| Shaft Dia. | 5.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 85311173209 |