- 45 mm Shaft Diameter
- 65 mm Housing Bore
- 8 mm Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 2,089 ft/min |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Overall Width | 8 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Shaft Dia. | 45 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Housing Bore Dia. | 65 mm |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Lip Type | Single Lip w/Spring |
| Seal Design | SKF Wave |
| Seal Width | 8 mm |
| Weight | 0.089 LB |
| EAN or UPC | 85311019132 |

