- 4.625 in Shaft Diameter
- 5.751 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Seal Width | 0.5 in |
| Shaft Dia. | 4.625 in |
| Housing Bore Dia. | 5.751 in |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Design | CRWH1 |
| Overall Width | 0.5 in |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Solid | Yes |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.454 LB |
| EAN or UPC | 85311036313 |
| NSN Number | 5330-01-269-7441 |

