- 4.625 in Shaft Diameter
- 6.001 in Housing Bore
- 0.912 in Overall Width
- Hydrogenated Nitrile (HNBR) Lip Material
- SKF Wave Seal
| Operating Temperature [Max] | 302 °F |
| Construction | SCOTPLUS |
| Lip Material | Nitrile |
| Shaft Dia. | 4.625 in |
| Seal Design | Assembled Design |
| Pressure | 2 psi |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Design | PLUS XL |
| Lip Type | Unitized One Piece Design w/Four Sealing Lips |
| Temperature Range [Max] | 225 °F |
| Seal Application | Heavy Duty |
| Solid | Yes |
| Housing Bore Dia. | 6.001 in |
| Lubricant | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Overall Width | 0.912 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Weight | 0.708 LB |
| EAN or UPC | 85311298322 |

