- 1.07 in Shaft Diameter
- 5.49 in Housing Bore Diameter
| Shaft Dia. | 1.07 in, 27.2 mm |
| Overall Width | 1.06 in, 26.92 mm |
| Housing Bore Dia. | 5.49 in, 139.47 mm |
| Weight | 5.152 LB |
| EAN or UPC | 85311001038 |
| Shaft Dia. | 1.07 in, 27.2 mm |
| Overall Width | 1.06 in, 26.92 mm |
| Housing Bore Dia. | 5.49 in, 139.47 mm |
| Weight | 5.152 LB |
| EAN or UPC | 85311001038 |