Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Chicago Rawhide47385

47385

See Kit Section
Item #100915316
Chicago Rawhide47385
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Inch/Metric Inch
Seal Width 5/8 in
Shaft Dia. 4.646 in
Lip Material V = Longlife (Fluoroelastomers) (Viton)
Construction Kit
Weight 0.603 LB
EAN or UPC 85311036627
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison