- 4.766 in Shaft Diameter
- 6.001 in Housing Bore
- 1.063 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Standard Seal
| Design | PLUS XL |
| Overall Width | 1.063 in |
| Lubricant | Oil |
| Solid | Yes |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 302 °F |
| Housing Bore Dia. | 6.001 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4.766 in |
| Weight | 0.798 LB |
| EAN or UPC | 85311314190 |

