- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
| Shaft Dia. | 4 in, 121 mm |
| Overall Width | 19 mm |
| Lubricant | Oil |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 6 in, 158 mm |
| Weight | 0.969 LB |
| EAN or UPC | 85311036870 |

