| Overall Width | 0.75 in, 19.05 mm |
| Shaft Dia. | 4.88 in, 123.83 mm |
| Seal Width | 3/4 in |
| Housing Bore Dia. | 6 in, 152.4 mm |
| Inch/Metric | Inch |
| Construction | Kit |
| Lip Material | S = Silicone |
| Weight | 0.815 LB |
| EAN or UPC | 85311037020 |
| Overall Width | 0.75 in, 19.05 mm |
| Shaft Dia. | 4.88 in, 123.83 mm |
| Seal Width | 3/4 in |
| Housing Bore Dia. | 6 in, 152.4 mm |
| Inch/Metric | Inch |
| Construction | Kit |
| Lip Material | S = Silicone |
| Weight | 0.815 LB |
| EAN or UPC | 85311037020 |