- 48 mm Shaft Diameter
- 62 mm Housing Bore
- 8 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Seal Width | 8 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Min] | -22 °F |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 230 °F |
| Housing Bore Dia. | 62 mm |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 8 mm |
| Spring Material | Carbon Steel Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Metric |
| Shaft Dia. | 48 mm |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,228 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip w/Spring |
| Construction | CRW1 |
| Weight | 0.054 LB |
| EAN or UPC | 85311020800 |

