| Construction | Kit |
| Shaft Dia. | 4.841 in |
| Inch/Metric | Inch |
| Seal Width | 3/4 in |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Weight | 0.895 LB |
| EAN or UPC | 85311037259 |
| Construction | Kit |
| Shaft Dia. | 4.841 in |
| Inch/Metric | Inch |
| Seal Width | 3/4 in |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Weight | 0.895 LB |
| EAN or UPC | 85311037259 |