- O-Ring
| Housing Bore Dia. | 3.17 in, 80.49 mm |
| Overall Width | 0.12 in, 3 mm |
| Shaft Dia. | 3.17 in, 80.54 mm |
| Weight | 0.008 LB |
| EAN or UPC | 85311458467 |
| Housing Bore Dia. | 3.17 in, 80.49 mm |
| Overall Width | 0.12 in, 3 mm |
| Shaft Dia. | 3.17 in, 80.54 mm |
| Weight | 0.008 LB |
| EAN or UPC | 85311458467 |