- 5C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block/Wing Bearing Type
- 1.688" Bolt Hole Spacing
- 4 3/4" Yoke Swing Diameter
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Kit Type | 5C Mechanics |
| Lube Fitting Location | N/A |
| Lock-Up Style | Outside |
| Bolt Hole Spacing | 1.688 in |
| Lube Fitting | w/o Lube Fitting |
| Yoke Swing Diameter | 4 3/4 in |
| Bearing Cap Dia. | N/A |
| Bearing Type | Block/Wing |
| Lock-Up Dimension | 4.529 in |
| Weight | 4.101 LB |
| EAN or UPC | 85311270854 |

