- 7C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block Bearing Type
- 1.938" Bolt Hole Spacing
- 6.219" Yoke Swing Diameter
| Lock-Up Dimension | 5.841 in |
| Lube Fitting | w/o Lube Fitting |
| Kit Type | 7C Mechanics |
| Bearing Cap Dia. | N/A |
| Bolt Hole Spacing | 1.938 in |
| Lube Fitting Location | N/A |
| Lock-Up Style | Outside |
| Yoke Swing Diameter | 6.219 in |
| Bearing Type | Block |
| Weight | 7.791 LB |
| EAN or UPC | 85311270892 |

