- 1.25 in Shaft Diameter
- 1.75 in Housing Bore Diameter
| Lip Material | Nitrile |
| Pressure | N/A |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Bore | 1.752 in |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Case Design | metal case |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Design | SC |
| Construction | SC (CR) |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Double Lip Wiper/Seal |
| Housing Bore Dia. | 1.75 in, 44.5 mm |
| Temp Description | Wiper - Scraper |
| Inch/Metric | Inch |
| Weight | 0.074 LB |
| EAN or UPC | 85311048118 |

