- 2 in Shaft Diameter
- 2.62 in Housing Bore Diameter
| Inch/Metric | Inch |
| Lip Type | Double Lip Wiper/Seal |
| Lip Material | Nitrile |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Design | SC |
| Operating Temperature [Max] | 210 °F |
| Temp Description | Wiper - Scraper |
| Housing Bore Dia. | 2.62 in, 66.62 mm |
| Case Design | metal case |
| Pressure | N/A |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Shaft Dia. | 2 in, 50.8 mm |
| Construction | SC (CR) |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Bore | 2.623 in |
| Weight | 0.117 LB |
| EAN or UPC | 85311048187 |

