- 2.75 in Shaft Diameter
- 3.25 in Housing Bore Diameter
| Temp Description | Wiper - Scraper |
| Temperature Range [Max] | 225 °F |
| Press-In Width | 0.28 in, 7.14 mm |
| Pressure | N/A |
| Operating Temperature [Min] | -40 °F |
| Construction | SC (CR) |
| Housing Bore | 3.25 in |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 3.25 in, 82.55 mm |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Design | SC |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Lip Type | Double Lip Wiper/Seal |
| Case Design | metal case |
| Lip Material | Nitrile |
| Installation | Housing Press Fit |
| Shaft Dia. | 2.75 in, 69.85 mm |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.185 LB |
| EAN or UPC | 85311048224 |

