- 3.5 in Shaft Diameter
- 4.13 in Housing Bore Diameter
| Lip Type | Double Lip Wiper/Seal |
| Case Design | metal case |
| Temperature Range [Min] | -65 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Housing Bore | 4.125 in |
| Temp Description | Wiper - Scraper |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.5 in, 88.9 mm |
| Construction | SC (CR) |
| Pressure | N/A |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Design | SC |
| Housing Bore Dia. | 4.13 in, 104.78 mm |
| Lip Material | Nitrile |
| Weight | 0.302 LB |
| EAN or UPC | 85311048255 |

