- 3.75 in Shaft Diameter
- 4.38 in Housing Bore Diameter
| Construction | Buw |
| Lip Type | Back Up Washers |
| Shaft Dia. | 3.75 in, 95.25 mm |
| Operating Temperature [Min] | -40 °F |
| Temp Description | Wiper - Scraper |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Design | SC |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Pressure | N/A |
| Case Design | metal case |
| Housing Bore Dia. | 4.38 in, 111.13 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Bore | 4.375 in |
| Lip Material | Nitrile |
| Installation | Housing Press Fit |
| Weight | 0.332 LB |
| EAN or UPC | 85311048262 |

