- 5.0630" Shaft Diameter
- 6.750" Housing Bore Diameter
- 1.280" Width
- Nitrile
- Type HDDF1
description
- Metal face seals are designed for use in severe service conditions at relatively low speeds. They consist of two identical metal sealing rings and two cup springs made of nitrile or fluoro rubber compounds. They provide reliable protection against solid and liquid contaminants as well as leak-proof retention of lubricants. They are suitable for a range of applications where effective protection is required against sand, soil, mud, water, etc.
features
- For severe conditions
- Metal to metal
| Inch/Metric | Inch |
| Surface Speed [Nom] | 350 ft/min |
| Lip Type | Dual Lip w/o Spring |
| Shaft Dia. | 5.063 in |
| Construction | HDDF1 |
| Temperature Range [Max] | 225 °F |
| Seal Application | Heavy Duty |
| Lip Style | External |
| Housing Bore Dia. | 6 3/4 in |
| Family Name | Dual Lip Shaft Seal without Spring |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Weight | 1.759 LB |
| EAN or UPC | 85311087025 |

