| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Construction | HDDFBV1 |
| Shaft Dia. | 5.063 in |
| Lip Material | R = Nitrile |
| Temperature Range [Min] | -40 °F |
| Weight | 0.483 LB |
| EAN or UPC | 85311087032 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Construction | HDDFBV1 |
| Shaft Dia. | 5.063 in |
| Lip Material | R = Nitrile |
| Temperature Range [Min] | -40 °F |
| Weight | 0.483 LB |
| EAN or UPC | 85311087032 |