- 0.5 in Shaft Diameter
- 1.124 in Housing Bore
- 0.256 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Seal Width | 0.25 in |
| Seal Type | Oil |
| Surface Speed [Nom] | 590 ft/min |
| Shaft Dia. | 0.5 in |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Design | CRW1 |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 1.124 in |
| Lubricant | Oil or Grease |
| Overall Width | 0.256 in |
| Solid | Yes |
| Construction | CRW1 |
| Weight | 0.022 LB |
| EAN or UPC | 85311003537 |

