- 1.69 in Shaft Diameter
- 2.18 in Housing Bore Diameter
| Construction | BV |
| Pressure | 4000 psi |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 250 °F |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Design | SC |
| Housing Bore | 4 in |
| Housing Bore Dia. | 2.18 in, 55.45 mm |
| Case Design | metal case |
| Shaft Dia. | 1.69 in, 42.88 mm |
| Lubricant | Oil or Grease |
| Temp Description | Block Vee |
| Lip Type | Block Vee |
| Weight | 0.122 LB |
| EAN or UPC | 85311048347 |

