- 0.1880" Shaft Diameter
- 3/8" Housing Bore
- 0.094" Width
- Nitrile
- Block Vee
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Construction | BV |
| Pressure | 4000 psi |
| Shaft Dia. | 0.188 in |
| Housing Bore | 0.375 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Lip Type | Block Vee |
| Temp Description | Block Vee |
| Weight | 0.107 LB |
| EAN or UPC | 85311048392 |

