- Metric Seal
- 50 mm x 80 mm x 10 mm
- Nitrile
- Dual Lip w/One Spring
- Style HMSA10
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
applications
- For optimum use in applications lubricated with oil or grease in temperatures from -40 to 100 °C (-40 to 212 °F), short-term up to 120 °C (248 °F).
- For sealing lubricants within a wide range of viscosities
- Recommended in applications with increased demand on protection of primary lip
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
options
- Complete range also available in fluoro rubber compound with stainless steel garter spring
- compound is designated Suffix V and is used in applications with temperatures beyond the limits of nitrile rubber
| Overall Width | 10 mm |
| Surface Speed [Nom] | 2,755 ft/min |
| Seal Type | Oil or Grease |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Light Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Construction | HMSA10 |
| Temperature Range [Min] | -22 °F |
| Lip Style | Internal |
| Pressure | 5 psi |
| Inch/Metric | Metric |
| Temperature Range [Max] | 230 °F |
| Housing Bore Dia. | 80 mm |
| Seal Design | SKF Edge |
| Shaft Dia. | 50 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.101 LB |
| EAN or UPC | 7316572034620 |

