- 5.13 in Shaft Diameter
- Fluoro Rubber (FKM) Seal Material
| Construction | Kit |
| Seal Width | 3/4 in |
| Inch/Metric | Inch |
| Overall Width | 0.75 in, 19.05 mm |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Housing Bore Dia. | 6.13 in, 155.6 mm |
| Shaft Dia. | 5.13 in, 130.18 mm |
| Seal Material | Fluoro Rubber (FKM) |
| Operating Temperature [Max] | 390 °F |
| Operating Temperature [Min] | -5 °F |
| Weight | 0.735 LB |
| EAN or UPC | 85311037600 |

