- 0.5 in Shaft Diameter
- 1.375 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Solid | Yes |
| Inch/Metric | Inch |
| Overall Width | 0.25 in |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 590 ft/min |
| Design | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 0.5 in |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Case Material | Steel |
| Case Design | Metal Case |
| Pressure | 10 psi |
| Housing Bore Dia. | 1.375 in |
| Spring Type | Garter |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Seal Width | 0.25 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Style | Internal |
| Construction | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel |
| Weight | 0.073 LB |
| EAN or UPC | 85311003599 |

