- 0.625 in Shaft Diameter
- 1.85 in Housing Bore
- 0.276 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
| Case Design | Metal Case |
| Shaft Dia. | 0.625 in |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.85 in |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Solid | Yes |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Min] | -65 °F |
| Case Material | Steel |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Pressure | 10 psi |
| Design | CRWA1 |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Overall Width | 0.276 in |
| Operating Temperature [Max] | 390 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | SKF Wave |
| Lip Type | Dual Lip |
| Installation | Housing Press Fit |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Construction | CRWA1 |
| Weight | 0.073 LB |
| EAN or UPC | 85311289238 |

