- 2 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 2 in, 50.8 mm |
| Housing Bore Dia. | 3.25 in, 82.57 mm |
| Overall Width | 0.44 in, 11.13 mm |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.256 LB |
| EAN or UPC | 85311154765 |

