- 8.25 in Shaft Diameter
- 9.5 in Housing Bore
- 0.57 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 8.25 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Spring Material | Carbon Steel |
| Construction | CRW1 |
| Spring Type | Garter |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Case Material | Steel |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Case Design | Metal Case |
| Housing Bore Dia. | 9.5 in |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Solid | Yes |
| Seal Design | SKF Wave |
| Overall Width | 0.57 in |
| Weight | 1.512 LB |
| EAN or UPC | 85311501934 |

