- 2.49 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 3.75 in, 95.25 mm |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 2.49 in, 63.3 mm |
| Overall Width | 0.31 in, 7.95 mm |
| Weight | 0.395 LB |
| EAN or UPC | 85311223386 |

