- 4.82 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Seal Width | 7/8 in |
| Lip Material | R = Nitrile |
| Shaft Dia. | 4.82 in, 122.53 mm |
| Construction | Kit |
| Housing Bore Dia. | 6.5 in, 165.1 mm |
| Inch/Metric | Inch |
| Overall Width | 0.88 in, 22.23 mm |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 1.322 LB |
| EAN or UPC | 85311038119 |

