- 5 in Shaft Diameter
- 7 in Housing Bore Diameter
| Overall Width | 1 in, 30 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 5 in, 139 mm |
| Housing Bore Dia. | 7 in, 181 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Weight | 1.816 LB |
| EAN or UPC | 85311038263 |

