- 5.5 in Shaft Diameter
- 7.25 in Housing Bore Diameter
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 7.25 in, 184.15 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 2 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Construction | Oilbath |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Type | Triple Lip w/One Spring |
| Seal Application | Heavy Duty |
| Inch/Metric | Inch |
| Shaft Dia. | 5.5 in, 139.7 mm |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Overall Width | 1.19 in, 30.15 mm |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 1.672 LB |
| EAN or UPC | 85311038287 |

