- 55 mm Shaft Diameter
- 90 mm Housing Bore
- 8 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Construction | CRW1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Type | Oil |
| Housing Bore Dia. | 90 mm |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 55 mm |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 230 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,553 ft/min |
| Temperature Range [Min] | -22 °F |
| Seal Design | SKF Wave |
| Seal Width | 8 mm |
| Overall Width | 8 mm |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.105 LB |
| EAN or UPC | 85311024259 |

