- Shaft Seal Kit
| Shaft Dia. | 5.5 in, 139.7 mm |
| Overall Width | 0.88 in, 15.88 mm |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Housing Bore Dia. | 6.63 in, 168.28 mm |
| Seal Width | 7/8 in |
| Construction | Kit |
| Weight | 1.103 LB |
| EAN or UPC | 85311038379 |

