- 12 in Shaft Diameter
- 13.5 in Housing Bore Diameter
- 0.75 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
| Overall Width | 0.75 in, 19.05 mm |
| Operating Temperature [Max] | 210 °F |
| Case Design | metal case |
| Design | HDS1 |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Pressure | 15 psi |
| Housing Bore Dia. | 13.5 in, 342.9 mm |
| Shaft Dia. | 12 in, 304.8 mm |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Speed | 0.1 ft/min |
| Case Material | Steel |
| Lip Type | Single Lip |
| Spring Material | Stainless Steel |
| Weight | 3.814 KG |
| EAN or UPC | 85311555159 |

