- 10.75 in Shaft Diameter
- 12.25 in Housing Bore
- 0.625 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Flex Seal
| Lubricant | Oil or Grease |
| Case Material | Steel |
| Housing Bore Dia. | 12.25 in |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Seal Design | SKF Flex |
| Pressure | 15 psi |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Spring Material | Stainless Steel |
| Design | HDS1 |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.625 in |
| Construction | HDS1 |
| Speed | 0.1 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Type | Garter |
| Solid | Yes |
| Shaft Dia. | 10.75 in |
| Weight | 1.808 KG |
| EAN or UPC | 85311555142 |

