- 13.75 in Shaft Diameter
- 15 in Housing Bore
- 0.75 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Flex Seal
| Lip Type | Single Lip |
| Spring Type | Garter |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Design | HDS1 |
| Speed | 0.1 ft/min |
| Seal Design | SKF Flex |
| Case Design | Metal Case |
| Overall Width | 0.75 in |
| Inch/Metric | Inch |
| Shaft Dia. | 13.75 in |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HDS1 |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 15 in |
| Spring Material | Stainless Steel |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Pressure | 15 psi |
| Weight | 3.704 KG |
| EAN or UPC | 85311555166 |

