- 17.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Overall Width | 0.63 in, 15.88 mm |
| Housing Bore Dia. | 19 in, 482.6 mm |
| Shaft Dia. | 17.5 in, 444.5 mm |
| Weight | 2.998 KG |
| EAN or UPC | 85311555180 |

