- 24.56 in Shaft Diameter
- 26.17 in Housing Bore Diameter
- 0.75 in Overall Width
- Hydrogenated Nitrile Rubber (HNBR) Lip Material
| Lip Material | Hydrogenated Nitrile Rubber (HNBR) |
| Installation | Housing Press Fit |
| Overall Width | 0.75 in, 19.05 mm |
| Lip Type | Single Lip |
| Shaft Dia. | 24.56 in, 623.82 mm |
| Design | HDS7 |
| Lubricant | Grease |
| Case Design | metal case |
| Housing Bore Dia. | 26.17 in, 664.84 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 302 °F |
| Weight | 5.622 LB |
| EAN or UPC | 7316577860507 |

