- 0.563 in Shaft Diameter
- 1.25 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Overall Width | 0.25 in |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Surface Speed [Nom] | 664 ft/min |
| Housing Bore Dia. | 1.25 in |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Shaft Dia. | 0.563 in |
| Construction | CRW1 |
| Solid | Yes |
| Design | CRW1 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Width | 0.25 in |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Type | Garter |
| Case Design | Metal Case |
| Case Material | Steel |
| Weight | 0.072 LB |
| EAN or UPC | 85311003957 |

