- Series 575 Single Cup
- 5.511" OD x 1 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | 1.125 in |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | 575 |
| O.D. | 5.511 in |
| Material | Steel |
| Weight | 1.65 LB |
| EAN or UPC | 85311050098 |

