- 5.75 in Shaft Diameter
- 7 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRWH1 |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Design | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Width | 0.5 in |
| Pressure | 10 psi |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 5.75 in |
| Case Construction | Steel Case w/Inner Case |
| Installation | Housing Press Fit |
| Overall Width | 0.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Housing Bore Dia. | 7 in |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | SKF Wave |
| Solid | Yes |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.596 LB |
| EAN or UPC | 85311038515 |
| NSN Number | 5330-00-154-8487 |

