- 8 in Shaft Diameter
- 9.5 in Housing Bore Diameter
- 1.25 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.
features
- Robust design
- Many variants
- Customized dimensions
| Installation | Housing Press Fit |
| Overall Width | 1.25 in, 31.75 mm |
| Design | HDSE2 |
| Shaft Dia. | 8 in, 203.2 mm |
| Pressure | 15 psi |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Spring Material | Stainless Steel |
| Lip Type | Dual Lip |
| Housing Bore Dia. | 9.5 in, 241.3 mm |
| Speed | 0.1 ft/min |
| Spring Type | Garter Spring Cover |
| Inch/Metric | Inch |
| Weight | 2.498 LB |
| EAN or UPC | 85311456432 |

