- Radial Shaft Seal
- 6 in Shaft Dia
- 6 3/4 in Housing Bore Diameter
- 0.437 in Width
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Construction | SL1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Temperature Range [Max] | 250 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Temp Description | w/CCW Helix |
| Shaft Dia. | 6 in |
| Lip Style | Internal |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 6 3/4 in |
| Weight | 0.531 LB |
| EAN or UPC | 85311038744 |

