- Spicer 1880 Type U-Joint Kit
- Outside Lock-Up Style
- 8.094" Lock-Up Dimension
- 2.186" Bearing Cap Diameter
- w/Lube Fitting In Cross
| Lock-Up Dimension | 8.094 in |
| Bearing Type | Round w/Plt |
| Kit Type | Spicer 1880 |
| Lock-Up Style | Outside |
| Bearing Cap Dia. | 2.186 in |
| Lube Fitting Location | In Cross |
| Overall Length | N/A |
| Lube Fitting | w/ Lube Fitting |
| Weight | 15.039 LB |

